SDAF 22617 X 3
Description
SDAF 22617 X 3 SAF SPLIT PB HOUSING
Part # SDAF 22617L X 3.000 FXOP
BDI # 1372711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695881
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22617 X 3
Description
SAF 22617 X 3 SPLIT PILLOW BLOCK HOUSING
Part # SAF 22617L X 3.000 FXOP
BDI # 1372164
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.275
Other Features:
Double Row
Global Part Number GPN:
696051
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
FSAF 22617 X 3
Description
FSAF 22617 X 3 SPLIT PB HOUSING
Part # FSAF 22617L X 3.000 FXOP
BDI # 1356044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.275
Other Features:
Double Row
Global Part Number GPN:
695996
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face