MSM140BXHSAFQFS
Description
MSM140BXHSAFQFS PILLOW BLOCK CYL RLR BRG ; POR 140MM BORE EXPANSION
Part # MSM140BXHSAFQFS
BDI # 22826932
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
MSE508BXHSAFQHTPS
Description
MSE508BXHSAFQHTPS PILLOW BLK CYL RLR BRG ; POR 5-1/2" BORE EXPANSION
Part # MSE508BXHSAFQHTPS
BDI # 22817752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
MSE508BXHSHTPS
Description
MSE508BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 5-1/2" BORE EXPANSION
Part # MSE508BXHSHTPS
BDI # 22817769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
MSE508BXHSATL
Description
MSE508BXHSATL PILLOW BLOCK CYL RLR BRG ; POR EXPANSION
Part # MSE508BXHSATL
BDI # 20350749
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203