Page 1 of 107

Next

Compare
HNG-SC-104

COMPARE

HNG-SC-104

Description
HNG-SC-104 HANGER BALL BEARING UNIT

DODGE

Part # 124422

BDI # 258617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 88.9
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
HNG-SC-106

COMPARE

HNG-SC-106

Description
HNG-SC-106 HANGER BALL BEARING UNIT

DODGE

Part # 124424

BDI # 258619

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 88.9
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MK1152.00

COMPARE

MK1152.00

Description
MK1152 AC MOTOR ; 1.5 HP 3450 230 8.8A AMP ODP 56C

LEESON

Part # MK1152

BDI # 557639

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.71
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
MST1152.00

COMPARE

MST1152.00

Description
MST1152 AC MOTOR ; 1.5 HP 3450 230 8.8A ODP 56J

LEESON

Part # MST1152

BDI # 557644

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.89
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
191872.00

COMPARE

191872.00

Description
191872.00 PEDESTAL FAN MOTOR ; POR 25HP 1625RPM 48Y TENV 115/230V

LEESON

Part # 191872.00

BDI # 556383

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY