Page 1 of 8926

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
NP1.7/16EC

COMPARE

NP1.7/16EC

Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM

RHP BEARING

Part # NP1.7/16EC

BDI # 1192067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY
UELP210-115D1

COMPARE

UELP210-115D1

Description
UELP210-115D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UELP210-115D1

BDI # 17761786

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
P2B-IP-207R

COMPARE

P2B-IP-207R

Description
P2B-IP-207R PILLOW BLOCK BEARING

DODGE

Part # 069415

BDI # 246491

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 86.919
Other Features: Double Row
Global Part Number GPN: 522171
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
TB-12T

COMPARE

TB-12T

Description
TB-12T PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 3/4" BORE

SEALMASTER

Part # 705545

BDI # 355805

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Skwezloc
Global Part Number GPN: 12922
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY