Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP213-208D1
Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCP213-208D1
BDI # 1234132
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
514580
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
111951.00
Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
Part # 11195100
BDI # 554601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Other Features:
Single Row | Air Handling | Thin Wall
Global Part Number GPN:
522356
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2