ASPP205-100
Description
ASPP205-100 PILLOW BLOCK MOUNTED UNIT ; PRESSED STEEL
Part # ASPP205-100
BDI # 1188317
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
NP-16
Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 700180
BDI # 351769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
6421
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP1
Description
NP1 PILLOW BLOCK MOUNTED UNIT ; 1" ID 36.5MM 139MM OAL X 71MM OAH
Part # NP1
BDI # 1192028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5