LUCS 20-2LS
Description
LUCS 20-2LS LINEAR SHFT PLW BLOCK BRNG ; 20MM SHAFT DIA 70MM OUTSIDE DIA
Part # LUCS 20-2LS
BDI # 1238261
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
32
Other Features:
Secondary Mounting Hole Diameter 6.4 MM
Self Aligning:
No
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable