P2B 100-TF

COMPARE

P2B 100-TF

Description
P2B 100-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2B 100-TF

BDI # 21587063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY