Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25.4
Other Features:
Single Row | Light Duty
Global Part Number GPN:
523287
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCTBL205-16CEW
Description
MUCTBL205-16CEW TB PILLOW BLOCK BEARING ; 1" ID
Part # MUCTBL205-16CEW
BDI # 106354
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | White Housing | 1 Open and 1 Closed End Cover
Global Part Number GPN:
526206
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2