PT3S210E
Description
PILLOWBLK PT3-S210E BALL BEARING ; 5/8" SHAFT 2-BOLT CI LIP SEAL TAP BASE
Part # 2015616
BDI # 19437100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
PT3S212E
Description
PT3S212E PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2-HOLE
Part # 2020545
BDI # 577654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row
Global Part Number GPN:
516546
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U216H
Description
P3U216H PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 2021755
BDI # 575837
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row
Global Part Number GPN:
245565
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
21224Z
Description
2-1224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 2006755
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
PL3Y219N
Description
PL3Y219N PILLOW BLOCK BALL BEARING ; 1-3/16" SHAFT DIA
Part # 2021617
BDI # 581902
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
245909
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2