PEB22416H
Description
PEB22416H PILLOW BLOCK ROLLER BEARING ; 3-7/16"ID 2B3.75BASE 10" BLT CNTR EXP
Part # 2004200
BDI # 573525
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517511
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3CL216N
Description
P3CL216N PILLOW BLOCK BALL BEARING ; 1" ID CI 2-BOLT CENTRIK LOCK
Part # 2016011
BDI # 21443873
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
PB22416E
Description
PB22416E PILLOW BLOCK ROLLER BEARING ; 1" SHAFT DIA
Part # 2023492
BDI # 580285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
246827
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22416H
Description
PB22416H PILLOW BLOCK ROLLER BEARING ; 1" BORE 1-9/16" BASE-CTR HGT 2-HOLE
Part # 2003840
BDI # 572841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517802
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3CL2M25FF
Description
P3CL2M25FF PILLOW BLK BALL BRG ; POR MTO 25MM SHAFT DIA STD DUTY CI 2BLT
Part # P3CL2M25FF
BDI # 24111622
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row | 50% Grease Fill
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5