UELP205-100D1

COMPARE

UELP205-100D1

Description
UELP205-100D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELP205-100D1

BDI # 1235434

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.4
Other Features: Single Row | Light Duty
Global Part Number GPN: 500369
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
AELP204-012D1

COMPARE

AELP204-012D1

Description
AELP204-012D1 PILLOW BLOCK BEARING ; STANDARD CLASS COMPLETE

NTN

Part # AELP204-012D1

BDI # 17146466

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Light Duty | Has Trash Guard
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : Available to order
Loading Price
QTY
UCP202-010D1

COMPARE

UCP202-010D1

Description
UCP202-010D1 PILLOW BLOCK BEARING ; 0.625IN BORE BALL

NTN

Part # UCP202-010D1

BDI # 1233910

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 514640
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP-1

COMPARE

UCP-1

Description
UCP-1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT

NTN

Part # UCP-1

BDI # 1233861

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Global Part Number GPN: 514759
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY