RAK 3/4
Description
RAK 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE
Part # RAK 3/4
BDI # 1371344
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
520395
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB1
Description
PB1 PILLOW BLK BRG UNIT ; 1" BORE 1-1/8" BASE-CTR HGT 2 HOLE
Part # PB1
BDI # 1369559
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520460
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
VAK1
Description
VAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # VAK1
BDI # 1374423
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Low Base
Global Part Number GPN:
520180
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK1 3/16
Description
VAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 3/16
BDI # 1374430
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520173
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK1 SGT
Description
YAK1 SGT PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # YAK1 SGT
BDI # 1375403
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520139
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2