UELP-1

COMPARE

UELP-1

Description
UELP-1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

NTN

Part # UELP-1

BDI # 1235407

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.4
Other Features: Single Row
Global Part Number GPN: 514498
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY