KTHK25-B-PP-AS
Description
KTHK25-B-PP-AS LINEAR BALL BEARING UNIT
Part # KTHK25-B-PP-AS
BDI # 1175068
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | Tandem Housed | M8 Bolt | Greased | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
PSHEY30-XL-N-I
Description
PSHEY30-XL-N-I X-LIFE PILLOW BLOCK BRG ; 30MM ID X 98MM OD
Part # PSHEY30-XL-N-I
BDI # 1176654
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Other Features:
Single Row
Global Part Number GPN:
518364
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
493731
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
1.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2