Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style:
Unit Only
Nominal Bolt Center to Center - Inch:
3.5
Number of Mounting Holes:
Take Up Bearing Only
CRSTF-PN16 RMW
Description
CRSTF-PN16 RMW TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN
Part # 711231
BDI # 357287
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger | Reduced Maintenance
Housing Style:
Unit Only
Nominal Bolt Center to Center - Inch:
3.5
Number of Mounting Holes:
Take Up Bearing Only
FNYBUTWN06LLS
Description
FNYBUTWN06LLS TWIN PILLOW BLOCK BEARING ; 0.375" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN06LLS
BDI # 854304
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Adjustable