Page 1 of 12

Next

Compare
PPB 8

COMPARE

PPB 8

Description
PPB 8 PILLOW BLOCK BALL BEARING

BOSTON GEAR

Part # 34308

BDI # 167552

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Light Duty | Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 14.3

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN16 RMW

COMPARE

CRSTF-PN16 RMW

Description
CRSTF-PN16 RMW TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN

SEALMASTER

Part # 711231

BDI # 357287

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger | Reduced Maintenance
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 3.5
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
CRSTF-PN16

COMPARE

CRSTF-PN16

Description
CRSTF-PN16 TAKE-UP BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711229

BDI # 357286

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Fluoropolymer Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style: Unit Only
Nominal Bolt Center to Center - Inch: 3.5
Number of Mounting Holes: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
FNYBUTWN06LLS

COMPARE

FNYBUTWN06LLS

Description
FNYBUTWN06LLS TWIN PILLOW BLOCK BEARING ; 0.375" BORE FLUORONYLINER SELF-ALIGNING

THOMSON

Part # FNYBUTWN06LLS

BDI # 854304

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22.225
Nominal Bolt Center Across Shaft - Millimeter: 35.6
Other Features: Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
TWN6ADJ

COMPARE

TWN6ADJ

Description
TWN6ADJ TWIN PILLOW BLOCK BEARING ; SUPER SMART

THOMSON

Part # TWN6ADJ

BDI # 854507

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22.225
Nominal Bolt Center Across Shaft - Millimeter: 35.6
Other Features: No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY