Page 1 of 230

Next

Compare
ECP3661T-5

COMPARE

ECP3661T-5

Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1

BALDOR-RELIANCE

Part # ECP3661T-5

BDI # 126621

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
FSAFD22520-307EC3

COMPARE

FSAFD22520-307EC3

Description
FSAFD22520-307EC3 PILLOW BLOCK BALL BRG

NTN

Part # FSAFD22520-307EC3

BDI # 20860763

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 155.575
Other Features: Double Row | C3 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.3

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 114

Price Inventory : Available to order
Loading Price
QTY
USRBF5520E-307-C

COMPARE

USRBF5520E-307-C

Description
USRBF5520E-307-C PILLOW BLOCK BEARING ; NON-RETURNABLE

SEALMASTER

Part # 739932

BDI # 348943

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.4

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 114

Price Inventory : Available to order
Loading Price
QTY
SAFD23520-307C

COMPARE

SAFD23520-307C

Description
SAFD23520-307C PILLOW BLOCK BALL BEARING

NTN

Part # SAFD23520-307C

BDI # 20862842

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.4

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 114

Price Inventory : Available to order
Loading Price
QTY