EM2513T

COMPARE

EM2513T

Description
EM2513T GENERAL PURPOSE MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1

BALDOR-RELIANCE

Part # EM2513T

BDI # 127173

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1510T

COMPARE

JML1510T

Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JML1510T

BDI # 129060

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3313T

COMPARE

EM3313T

Description
EM3313T GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1

BALDOR-RELIANCE

Part # EM3313T

BDI # 127308

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3311T

COMPARE

EM3311T

Description
EM3311T GENERAL PURPOSE MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3734M OPSB F

BALDOR-RELIANCE

Part # EM3311T

BDI # 127303

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2394T

COMPARE

EM2394T

Description
EM2394T GENERAL PURPOSE AC MOTOR ; 15HP 3520RPM 3PH 60HZ 254T 0930M TEFC F1

BALDOR-RELIANCE

Part # EM2394T

BDI # 127166

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY