PEB22572YFH
Description
PEB22572YFH PILLOW BLOCK ROLLER BEARING ; 4-1/2" SHAFT DIA
Part # 10418692
BDI # 575970
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
PA355 3-7/16IN PILLOWBLK BALL BRG
Description
PA355 PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA
Part # 10411051
BDI # 21579996
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.119
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
130.175
PLB6871FD8
Description
PLB6871FD8 PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Part # 2024577
BDI # 582026
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247749
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
PKB22571YFH
Description
PKB22571YFH PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Part # 2004686
BDI # 573563
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
PKB22580YFH
Description
PKB22580YFH PILLOW BLOCK ROLLER BEARING ; 5" SHAFT DIA
Part # 2014695
BDI # 580332
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7