CECP82333T-4

COMPARE

CECP82333T-4

Description
CECP82333T-4 SEVERE DUTY MOTOR ; 15HP 1760RPM 3PH 60HZ 254TC TEFC F1

BALDOR-RELIANCE

Part # CECP82333T-4

BDI # 125694

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP83770T-4

COMPARE

ECP83770T-4

Description
ECP83770T-4 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213T 0740M TEFC F

BALDOR-RELIANCE

Part # ECP83770T-4

BDI # 126801

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP83770T-4

COMPARE

CECP83770T-4

Description
CECP83770T-4 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC

BALDOR-RELIANCE

Part # CECP83770T-4

BDI # 125713

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP83774T-4

COMPARE

ECP83774T-4

Description
ECP83774T-4 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

BALDOR-RELIANCE

Part # ECP83774T-4

BDI # 126805

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP83774T-4

COMPARE

CECP83774T-4

Description
CECP83774T-4 SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F

BALDOR-RELIANCE

Part # CECP83774T-4

BDI # 125716

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY