EJMM3714T

COMPARE

EJMM3714T

Description
EJMM3714T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3752M TEFC F

BALDOR-RELIANCE

Part # EJMM3714T

BDI # 127064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM3714T

COMPARE

CEWDM3714T

Description
CEWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F

BALDOR-RELIANCE

Part # CEWDM3714T

BDI # 125985

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP82334T-4

COMPARE

CECP82334T-4

Description
CECP82334T-4 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256TC TEFC F1

BALDOR-RELIANCE

Part # CECP82334T-4

BDI # 125696

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY