Page 1 of 2

Next

Compare
EJMM2516T

COMPARE

EJMM2516T

Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F

BALDOR-RELIANCE

Part # EJMM2516T

BDI # 127030

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3711T

COMPARE

EJMM3711T

Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F

BALDOR-RELIANCE

Part # EJMM3711T

BDI # 127063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3709T

COMPARE

EJMM3709T

Description
EJMM3709T PUMP MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213JM 3728M TEFC

BALDOR-RELIANCE

Part # EJMM3709T

BDI # 127061

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM41906T

COMPARE

CEWDM41906T

Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1

BALDOR-RELIANCE

Part # CEWDM41906T

BDI # 125987

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM3711T

COMPARE

CEWDM3711T

Description
CEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3490RPM 3PH 60HZ 215TC 3728M TEFC F

BALDOR-RELIANCE

Part # CEWDM3711T

BDI # 125983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY