EM3764T
Description
EM3764T GENERAL PURPOSE AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0736M TEFC F1
Part # EM3764T
BDI # 127390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM3774T
Description
CEM3774T GENERAL PURPOSE AC MOTOR ; 10HP 1765RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CEM3774T
BDI # 125829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3770T
Description
EM3770T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F
Part # EM3770T
BDI # 127394
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4106T
Description
EM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1
Part # EM4106T
BDI # 127414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted