CEWDM3713T
Description
CEWDM3713T WASHDOWN DUTY MOTOR ; HP 3500RPM 3PH 60HZ 215TC 3752M TEFC F
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23994T
Description
CEWDM23994T WASHDOWN DUTY MOTOR ; 15HP 3500RPM 3PH 60HZ 254TC 3752M TEFC F
Part # CEWDM23994T
BDI # 125956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM2394T
Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 3520RPM 3PH 60HZ 254TC 0930M TEFC F
Part # CEM2394T
BDI # 125739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP2333T
Description
ECP2333T SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # ECP2333T
BDI # 126590
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEM2333T
Description
CEM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # CEM2333T
BDI # 125735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted