EJMM4106T
Description
EJMM4106T PUMP MOTOR ; 20HP 3520RPM 3PH 60HZ 256JM 0936M TEFC F
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM41906T
Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1
Part # CEWDM41906T
BDI # 125987
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASHDOWN DUTY MOTOR ; 20HP 1765RPM 3PH 60HZ 256TC 3952M TEFC
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4106T
Description
CEM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC 0936M TEFC F
Part # CEM4106T
BDI # 125835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4106T
Description
EM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1
Part # EM4106T
BDI # 127414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted