Page 1 of 2

Next

Compare
EJMM4106T

COMPARE

EJMM4106T

Description
EJMM4106T PUMP MOTOR ; 20HP 3520RPM 3PH 60HZ 256JM 0936M TEFC F

BALDOR-RELIANCE

Part # EJMM4106T

BDI # 127067

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM41906T

COMPARE

CEWDM41906T

Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1

BALDOR-RELIANCE

Part # CEWDM41906T

BDI # 125987

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM23934T

COMPARE

CEWDM23934T

Description
CEWDM23934T WASHDOWN DUTY MOTOR ; 20HP 1765RPM 3PH 60HZ 256TC 3952M TEFC

BALDOR-RELIANCE

Part # CEWDM23934T

BDI # 125954

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty or Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4106T

COMPARE

CEM4106T

Description
CEM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC 0936M TEFC F

BALDOR-RELIANCE

Part # CEM4106T

BDI # 125835

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4106T

COMPARE

EM4106T

Description
EM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1

BALDOR-RELIANCE

Part # EM4106T

BDI # 127414

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY