CEWDM3709T
Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
1LE22212AB214AA3
Description
1LE22212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE22212AB214AA3
BDI # 21456794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BB114AA3
Description
1LE22212BB114AA3 AC MOTOR ; 15HP 1800RPM 3PH 254T TEFC
Part # 1LE22212BB114AA3
BDI # 21456811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted