CEM3774T
Description
CEM3774T GENERAL PURPOSE AC MOTOR ; 10HP 1765RPM 3PH 60HZ 215TC 0748M TEFC F
Part # CEM3774T
BDI # 125829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP MOTOR ; 20HP 3520RPM 3PH 60HZ 256JM 0936M TEFC F
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3711T
Description
CEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3490RPM 3PH 60HZ 215TC 3728M TEFC F
Part # CEWDM3711T
BDI # 125983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3709T
Description
CESSWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 3734M TEFC
Part # CESSWDM3709T
BDI # 125901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM2394T
Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 3520RPM 3PH 60HZ 254TC 0930M TEFC F
Part # CEM2394T
BDI # 125739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted