ZDM3770T

COMPARE

ZDM3770T

Description
ZDM3770T VECTOR DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEBC

BALDOR-RELIANCE

Part # ZDM3770T

BDI # 132152

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY