ECP4106T-4
Description
ECP4106T-4 SEVERE DUTY MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1
Part # ECP4106T-4
BDI # 126664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP2394T-4
Description
ECP2394T-4 SEVERE DUTY MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0934M TEFC F1
Part # ECP2394T-4
BDI # 126596
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3769T-4
Description
ECP3769T-4 SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213T 0732M TEFC F
Part # ECP3769T-4
BDI # 126640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted