EJMM3311T

COMPARE

EJMM3311T

Description
EJMM3311T PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3734M OPSB

BALDOR-RELIANCE

Part # EJMM3311T

BDI # 127047

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1508T

COMPARE

JML1508T

Description
JML1508T PUMP AC MOTOR ; 5HP 1745RPM 1PH 60HZ 213JM 3727L OPSB F1

BALDOR-RELIANCE

Part # JML1508T

BDI # 129058

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3710T

COMPARE

EJMM3710T

Description
EJMM3710T PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3738M TEFC

BALDOR-RELIANCE

Part # EJMM3710T

BDI # 127062

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY