EJMM2515T
Description
EJMM2515T PUMP MOTOR ; 20HP 1765RPM 3PH 60HZ 256JM 3948M OPSB F
Part # EJMM2515T
BDI # 127029
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2516T
Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F
Part # EJMM2516T
BDI # 127030
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2334T
Description
EJMM2334T PUMP MOTOR ; 20HP 1770RPM 3PH 60HZ 256JM 0960M TEFC F
Part # EJMM2334T
BDI # 127025
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP MOTOR ; 20HP 3520RPM 3PH 60HZ 256JM 0936M TEFC F
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted