D5010P
Description
D5010P SHUNT WOUND DC MOTOR ; 0219AT 10 1750RPM 500 150 DPFG F1
Part # D5010P
BDI # 126405
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5010RS-BV
Description
D5010RS-BV SHUNT WOUND DC MOTOR ; 10HP 1750RPM DC 2113ATZ DPG-FV
Part # D5010RS-BV
BDI # 126407
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
33.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5510R
Description
D5510R SHUNT WOUND DC MOTOR ; 10HP 1750RPM DC 2113ATY TEFC
Part # D5510R
BDI # 126488
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
33.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
CDMG2310
Description
CDMG2310 DC MOTOR ; 10KW 2500RPM DC 219ATC DPFG F2
Part # CDMG2310
BDI # 125573
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted