FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
AEM3783-4
Description
AEM3783-4 AC MOTOR ; 3HP 1760RPM 3PH 60HZ 213 0728M TEFC F1 N
Part # AEM3783-4
BDI # 125094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3312T
Description
EM3312T GENERAL PURPOSE MOTOR ; 10HP 3485RPM 3PH 60HZ 213T 3728M OPSB F1
Part # EM3312T
BDI # 127307
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM3313T
Description
EHM3313T GENERAL PURPOSE HVAC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EHM3313T
BDI # 126999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
L1508T-50
Description
L1508T-50 GENERAL AC MOTOR ; 5/3.7KW 1450RPM 1PH 50HZ 213T 3740LC OPS
Part # L1508T-50
BDI # 129427
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted