CEWDM3713T
Description
CEWDM3713T WASHDOWN DUTY MOTOR ; HP 3500RPM 3PH 60HZ 215TC 3752M TEFC F
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3711T
Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F
Part # EJMM3711T
BDI # 127063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3711T
Description
CESSWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215TC 3744M TEFC F
Part # CESSWDM3711T
BDI # 125903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3709T
Description
EJMM3709T PUMP MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213JM 3728M TEFC
Part # EJMM3709T
BDI # 127061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM41906T
Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1
Part # CEWDM41906T
BDI # 125987
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted