Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3
KGHK08-B-PP-AS
Description
KGHK08-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGHK08-B-PP-AS
BDI # 1174637
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
24
Nominal Bolt Center Across Shaft - Millimeter:
23
Other Features:
Compact Duty | M3 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable