FDL3737TM
        
            Description
            
            FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
    
Part # FDL3737TM
BDI # 127792
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                21.27
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
SAFD23524-403E
        
            Description
            
            SAFD23524-403E PILLOW BLOCK BALL BEARING
    
Part # SAFD23524-403E
BDI # 20862870
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                184.15
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                13.9
                        
        
                            Housing Material:
                            
                                Ductile Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
P4B524-USAF-403LERAH
        
            Description
            
            P4B524-USAF-403LERAH; 035787 ; PILLOW BLK BRG
    
Part # 035787
BDI # 242893
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                204.394
                        
        
                            Other Features:
                            
                                Double Row | Open End Cover | Corrosion Resistant
                        
        
                            Global Part Number GPN:
                            
                                520883
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                13.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                204.394
                        
        
                            Other Features:
                            
                                Double Row | Closed End Cover | Corrosion Resistant
                        
        
                            Global Part Number GPN:
                            
                                522889
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                13.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
3-7/16 SLV STL PL-WC PIL BLK MOD;432342
        
            Description
            
            3-7/16 SLV STL PL-WC PIL BLK MOD; 432342 ; PILLOW BLOCK BEARING
    
Part # 432342
BDI # 27308187
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                177.8
                        
        
                            Other Features:
                            
                                Hydrodynamic
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                13.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter