FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
SAFD23524-403E
Description
SAFD23524-403E PILLOW BLOCK BALL BEARING
Part # SAFD23524-403E
BDI # 20862870
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
P4B524-USAF-403LERAH
Description
P4B524-USAF-403LERAH; 035787 ; PILLOW BLK BRG
Part # 035787
BDI # 242893
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
204.394
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520883
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
204.394
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522889
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
3-7/16 SLV STL PL-WC PIL BLK MOD;432342
Description
3-7/16 SLV STL PL-WC PIL BLK MOD; 432342 ; PILLOW BLOCK BEARING
Part # 432342
BDI # 27308187
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
177.8
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35