Page 1 of 123

Next

Compare
FDL3737TM

COMPARE

FDL3737TM

Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F

BALDOR-RELIANCE

Part # FDL3737TM

BDI # 127792

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 21.27
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
SAFD23524-403E

COMPARE

SAFD23524-403E

Description
SAFD23524-403E PILLOW BLOCK BALL BEARING

NTN

Part # SAFD23524-403E

BDI # 20862870

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
QAMH15A300ST

COMPARE

QAMH15A300ST

Description
QAMH15A300ST HANGER BRG UNIT

TIMKEN

Part # QAMH15A300ST

BDI # 20395298

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.052
Base to Center Height - Millimeter: 131.826
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH15J215ST

COMPARE

QMMH15J215ST

Description
QMMH15J215ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

TIMKEN

Part # QMMH15J215ST

BDI # 20396576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.052
Base to Center Height - Millimeter: 131.826
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SAFD22524-403C3

COMPARE

SAFD22524-403C3

Description
SAFD22524-403C3 PILLOW BLOCK BALL BRG

NTN

Part # SAFD22524-403C3

BDI # 20862756

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 187.325
Other Features: Double Row | C3 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY