Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | High Base
Global Part Number GPN:
7174
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row
Global Part Number GPN:
520878
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152
Other Features:
Double Row
Global Part Number GPN:
520859
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521731
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted