Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.625
Housing Material:
Fluoropolymer Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
117.475
Other Features:
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Housing Style:
Unit Only
Nominal Bolt Center to Center - Inch:
4.625
Number of Mounting Holes:
Take Up Bearing Only
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.9
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
19.05
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
19.05
FNYBUTWN08AL
Description
FNYBUTWN08AL TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN08AL
BDI # 854308
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWN08ALS
Description
FNYBUTWN08ALS TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN08ALS
BDI # 854310
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Fluoronyliner Bushing | Crowned OD | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable