EBM2333T
Description
EBM2333T GENERAL PURPOSE BRAKE MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # EBM2333T
BDI # 126551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted