Page 1 of 101

Next

Compare
UCP324

COMPARE

UCP324

Description
UCP324 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UCP324

BDI # 21963918

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 126
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 160

Price Inventory : Available to order
Loading Price
QTY
SAFD23530-503E

COMPARE

SAFD23530-503E

Description
SAFD23530-503E PILLOW BLOCK BALL BEARING

NTN

Part # SAFD23530-503E

BDI # 20862918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 209.55
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.6

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.35

Price Inventory : Available to order
Loading Price
QTY
SAF22530X5.3/16

COMPARE

SAF22530X5.3/16

Description
SAF22530X5.3/16 PILLOW BLOCK BEARING

NTN

Part # SAF22530X5.3/16

BDI # 1229052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 212.725
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.6

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.35

Price Inventory : Available to order
Loading Price
QTY
D5140R-BV

COMPARE

D5140R-BV

Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV

BALDOR-RELIANCE

Part # D5140R-BV

BDI # 126478

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1150
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.94

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5160R-BV

COMPARE

D5160R-BV

Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV

BALDOR-RELIANCE

Part # D5160R-BV

BDI # 126481

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 42.44

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY