01 BCP 415 EX AT/C
Description
COP.01BCP415EXAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01BCP415EXAT/C
BDI # 24968294
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
01EBCP507EXAT
Description
01EBCP507EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 5-7/16"
Part # COP.01EBCP507EXAT
BDI # 24531375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.275
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
01EBCP125MEXAT
Description
01EBCP125MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 125MM
Part # COP.01EBCP125MEXAT
BDI # 24531305
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
01EBCP130MEXAT
Description
01EBCP130MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 130MM
Part # COP.01EBCP130MEXAT
BDI # 24531309
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
01EBCP135MGRAT
Description
01EBCP135MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 135MM
Part # COP.01EBCP135MGRAT
BDI # 24531315
Features
Inch - Metric:
Metric
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
Rolling Element:
Cylindrical Roller Bearing