CEM4107T

COMPARE

CEM4107T

Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F

BALDOR-RELIANCE

Part # CEM4107T

BDI # 125836

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP4104T

COMPARE

CECP4104T

Description
CECP4104T SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286TC 1060M TEFC F

BALDOR-RELIANCE

Part # CECP4104T

BDI # 125685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY