ECP4100T-5
Description
ECP4100T-5 SEVERE DUTY MOTOR ; 46M 6P TEFC HOR 284T 32-6 SE
Part # ECP4100T-5
BDI # 126653
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4100T-4
Description
ECP4100T-4 SEVERE DUTY MOTOR ; 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1
Part # ECP4100T-4
BDI # 126652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
AEM2334-4
Description
AEM2334-4 AC MOTOR ; 20HP 1770RPM 3PH 60HZ 286U 1046M TEFC F1
Part # AEM2334-4
BDI # 125087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP4104T
Description
CECP4104T SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286TC 1060M TEFC F
Part # CECP4104T
BDI # 125685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EBM4104T
Description
EBM4104T GENERAL PURPOSE BRAKE MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1
Part # EBM4104T
BDI # 126581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted