ECP84104T-4
Description
ECP84104T-4 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286T TEFC F1
Part # ECP84104T-4
BDI # 126813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted