Page 1 of 5

Next

Compare
P2B-BASP-008

COMPARE

P2B-BASP-008

Description
P2B-BASP-008 PILLOW BLOCK BEARING

DODGE

Part # 006001

BDI # 238919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-008

COMPARE

P2B-BASO-008

Description
P2B-BASO-008 PILLOW BLOCK BEARING

DODGE

Part # 006102

BDI # 238947

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
KGB12-PP-AS

COMPARE

KGB12-PP-AS

Description
KGB12-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KGB12-PP-AS

BDI # 15048939

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 32
Nominal Bolt Center Across Shaft - Millimeter: 42
Other Features: Heavy Duty | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
UP001

COMPARE

UP001

Description
UP001 PILLOW BLOCK BEARING ; 12MM BORE 2BOLT 56MM BOLT CNTR ZDC ALLOY

AMI BEARINGS

Part # UP001

BDI # 124196

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 17.5
Other Features: Single Row | Light Duty
Global Part Number GPN: 523299
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.2
Housing Material: Die Cast Zinc Alloy
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UP001C

COMPARE

UP001C

Description
UP001C PILLOW BLOCK BEARING ; 12MM ID

AMI BEARINGS

Part # UP001C

BDI # 124203

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 17.5
Other Features: Single Row | Light Duty | Open End Cover
Global Part Number GPN: 523298
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.2
Housing Material: Die Cast Zinc Alloy
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY