Page 1 of 11084

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
P2B511-TAF-115R

COMPARE

P2B511-TAF-115R

Description
P2B511-TAF-115R PILLOW BLOCK ROLLER BRG

DODGE

Part # 037582

BDI # 243054

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 521364
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UELP210D1

COMPARE

UELP210D1

Description
UELP210D1 PILLOW BLOCK BEARING

NTN

Part # UELP210D1

BDI # 1235459

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
NPL-22

COMPARE

NPL-22

Description
NPL-22 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW

SEALMASTER

Part # 700579

BDI # 351992

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Low Base
Global Part Number GPN: 6769
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SUCSP 207-20

COMPARE

SUCSP 207-20

Description
SUCSP 207-20 PILLOW BLOCK BEARING ; SS BLOCK WITH SS INSERT

RINGBALL

Part # SUCSP 207-20

BDI # 18136601

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.926
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY